Pack up pads for fibre discs 115x22 mm rigid BASIC

Article no.: 709999
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 709999
EAN / GTIN 9003177099991
Manufacturer number 709999
L-Number L50140 1706

Description

Description:

The BASIC supporting discs are a suitable accessory for Tyrolit fibre discs, helping to achieve the best results on different surfaces.

Feature:

  • Form: Grinding pad
  • Specification : HARD
  • Dimension (D x H): 115 x 22 mm
  • Diameter: 115 mm
  • Drill hole: 22 mm
  • Material suitability: Material-independent
  • Product line: BASIC
  • Tool for: Angle grinder

Advantage:

  • Good support for a perfect surface finish

Application:

  • Pack up pads offer the best support for working with fibre discs

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart