Pack up pads for fibre discs 115x22 mm rigid BASIC

Article no.: 709995
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
Price for 5 Piece: 42.10 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification & Classification

Article number 709995
Copy
EAN / GTIN 9003177099953
Copy
Manufacturer number 709995
Copy
L-Number L50140 2979
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The TYROLIT POWER backing pads are a suitable accessory for mounting the diamond hook and loop discs on the angle grinder. They help to achieve the best results on different surfaces.

Feature:

  • Shape: Backing pads
  • Material suitability: Material-independent
  • Product line: BASIC
  • Specification : HART
  • Dimensions (D x H): 115 x 22 mm
  • Container diameter: 115 mm
  • Bore: 22 mm
  • Tools for: Angle grinder

Advantage:

  • Good support for a perfect surface finish

Application:

  • For quick and easy attachment of the discs to the angle grinder
  • Suitable for 125 mm TYROLIT POWER diamond hook and loop discs

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart