Pack up pads for fibre discs 115x22 mm Universal rigid PREMIUM

Article no.: 709992
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 709992
EAN / GTIN 9003177099922
Manufacturer number 709992
L-Number L50140 2425

Description

Description:

With the PREMIUM supporting disc you are perfectly equipped for all applications with fibre discs. The special design of this high-quality product allows constant air circulation and thus prevents heat build-up on the workpiece and the tool. Therefore, the PREMIUM supporting discs are the ideal solution for the demanding operator.

Feature:

  • Form: Grinding pad
  • Specification : HARD
  • Dimension (D x H): 115 x 22 mm
  • Diameter: 115 mm
  • Drill hole: 22 mm
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Various hardnesses for the required stock removal rate
  • Constant air circulation thanks to special design prevents heat build-up at the workpiece and tool

Application:

  • Back up pads offer the best support for working with fibre discs

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart