Torque wrench TORCOFIX Z 16 40-200 Nm

Article no.: 7097350
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 200 Nm
Type of product Torque Wrench

Identification & Classification

Article number 7097350
EAN / GTIN 4002805442012
Manufacturer number 7097350
L-Number L60160 672
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Use:
  • Controlled screw tightening in the range from 5 - 850 N·m / 3,7 - 550 lbf·ft
  • Adjustable, releasing and sturdy tubular torque wrench with spigot end for industry and the trades
  • Features:
  • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
  • For controlled bi-directional tightening
  • Sturdy, varnished tubular steel construction, with phosphated spigot end (Ø 16 mm or Ø 22 mm) and high-grade plastic parts
  • Ergonomically shaped, convenient black plastic handgrip with calibration aid
  • Dual scale N·m and lbf·ft below a window with a magnifying-glass effect
  • With micrometre scale for main N·m scale for setting interim values
  • Release system triggers a tactile and audible signal
  • Ergonomic system for torque adjustment
  • Factory depth gauge: 32 mm (Ø 16 mm) or 56 mm (Ø 22 mm)
  • Operation only with end fittings with standardised depth gauges, otherwise inaccuracies can arise
  • Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket).

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Maintenance and repair
  • Calibration length [mm]: 391,2 mm
  • Distance housing - centre drive [mm]: 32 mm
  • Drive type/drive: Drive end
  • Fixed setting: no
  • Fuse: Pin lock
  • Lever length drive side [mm]: 32 mm
  • Lever length handle side [mm]: 435,5 mm
  • Material: Tubular steel construction, high-quality plastic parts
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [Nm]: 10 Nm
  • Scale type: Dual
  • Stitch size [metric]: 32,0 mm
  • Target groups:
    • Automotive
    • Industry
    • Construction and Commercial Vehicles
    • Military
    • Energy
    • Machinery
    • Utilities
    • Services
    • Agriculture
    • Oil & Gas
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf ft]: 30 lbf ft - 150 lbf ft
  • Torque range (min./max.) [Nm]: 40 Nm - 200 Nm
  • Total height [mm]: 44 mm
  • Total length [mm]: 467,5 mm
  • Total width [mm]: 44 mm
  • VDE certified: no
  • Vernier Nm: 1 Nm
  • Width of receiver [mm]: 16 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart