Torque screwdriver SP 1/4″ 20-100 cNm

Article no.: 7096460
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 7096460
EAN / GTIN 4002805758106
Manufacturer number 7096460

Description

Description:

  • Use:
  • In the torque range 0.1 - 5.0 N·m
  • For test and installation work in the electrical and electronic hardware industry, instrument-making industry and industrial manufacturing or in quality control
  • Features:
  • Dial-indicating torque and test screwdriver - with dual scale (cN·m/ozf·in/lbf·in)
  • With 1/4″ female hexagon drive for use with 1/4″ hexagon bits as per DIN 3126 - C 6.3
  • With adaptor also suitable for 1/4″ square drive sockets as per DIN 3124
  • Display accuracy: +/- 6 % tolerance of the indicated value
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • For controlled bi-directional tightening
  • With slave-pointer function
  • For locking of maximum values / maximum-value display
  • 4 models in the range 0,1 N·m to 5,0 N·m
  • Lightweight construction by virtue of anodised aluminium handgrips
  • EPA-conformant (Electrostatic Protected Area), for use in sensitive electrostatic applications
  • Scope of delivery:
  • Torque screwdriver Type 758
  • 1/4″ square/hexagon drive adaptor (no. 757-20)
  • Models 758-25/-50 with additional sliding T-bar for ease of use
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in sturdy cardboard packaging

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Quality control
    • Maintenance and repair
    • Testing and trial departments
  • Drive adaptor, hexagonal [metric]: 6,3 mm
  • Drive socket, hexagonal [imperial]: 1/4″
  • Drive type/drive: Bit holder
  • Fixed setting: no
  • Graduation [cNm]: 5 cNm
  • Graduation [ozf in]: 5 ozf in
  • Precision: +/- 6 %
  • REACH registration available: yes
  • Target groups:
    • Automotive
    • Electronics industry
    • Industry
    • Fine mechanics
    • Military
    • Service
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque (max.) [ozf in]: 140 ozf in
  • Torque (min.) [ozf in]: 28 ozf in
  • Torque range (min./max.) [cNm]: 20 cNm-100 cNm
  • Torque range (min./max.) [Nm]: 0,2 Nm - 1 Nm
  • Torque range (min./max.) [ozf in]: 28 ozf in - 140 ozf in
  • Total height [mm]: 52 mm
  • Total length [mm]: 178 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart