Torque wrench TSN SLIPPER 1/4″ 5-25 Nm

Article no.: 7091900
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 7091900
EAN / GTIN 4002805759004
Manufacturer number 7091900
L-Number L60160 758

Description

Description:

Use:
  • Controlled screw tightening in the most common range of 5 - 25 N·m
  • Serial / production-line
  • Extremely long-term work
Features:
  • Pre-set production torque wrench - without scale
  • 1/4″ square drive with ball locking device
  • With integrated ratchet-function for controlled clockwise tightening
  • Working accuracy: +/- 4 % tolerance of set torque
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • Precision mechanism slips very noticeably and audibly (″click″) when the pre-set value is achieved - over-tightening is not possible
  • Automatic resetting to the starting position
  • Lightweight, but robust and corrosion-resistant construction design
  • Very convenient non-slip rubber handgrip
  • The pre-setting can be made at the factory or by the user on suitable torque testers
  • If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)
  • EPA-conformant (Electrostatic Protected Area), for use in sensitive electrostatic applications
Scope of delivery:
  • Torque wrench Typ TSP SLIPPER
  • Special adjusting key for changing the pre-set torque value
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in sturdy cardboard packaging

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
  • Drive square [inch]: 1/4″
  • Drive type/drive: Single square ratchet
  • EPA/ESD version: yes
  • Fixed setting: yes
  • Fuse Output square: Ball lock
  • Precision: +/- 4 %
  • REACH registration available: no
  • Release mechanism: Slip clutch
  • Scale type: without
  • square drive [metric]: 6,3 mm
  • Target groups:
    • Automotive
    • Industrial
    • Military
    • Energy
    • Mechanical
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Right
  • Torque (max.) [lbf in]: 221 lbf in
  • Torque (min.) [lbf in]: 44 lbf in
  • Torque range (min./max.) [lbf ft]: 4 lbf ft - 18 lbf ft
  • Torque range (min./max.) [Nm]: 5 Nm - 25 Nm
  • Total length [mm]: 216 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart