TBN Breaking Torque wrench 9x12 0.4-2 Nm

Article no.: 7090690
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 7090690
EAN / GTIN 4002805760000
Manufacturer number 7090690
L-Number L60160 875

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 0.4 - 135 N·m
  • Serial / production-line
  • Extremely long-term work
  • Features:
  • Pre-set production torque wrench - without scale
  • With 9x12 mm rectangular-cavity-end
  • For bi-directional tightening (the wrench only has to be turned by 180°!)
  • Working accuracy: +/- 4 % tolerance of set torque
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • Breaking of the handgrip by 20° when the pre-set torque value is achieved makes over-tightening unlikely
  • Automatic resetting to the starting position
  • Lightweight, but robust and corrosion-resistant construction design
  • Very convenient non-slip rubber handgrip
  • No. 760-00/-01: EPA (Electrostatic Protected Area) compliant for use in electrostatic sensitive applications
  • The pre-setting can be made at the factory or by the user on suitable torque testers
  • If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)
  • Scope of delivery:
  • Torque wrench TBN KNICKER
  • Special adjusting key for changing the pre-set torque value
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in sturdy cardboard packaging

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
  • Drive receptacle, rectangular: 9 x 12 mm
  • Drive type/drive: Rectangular holder
  • EPA/ESD version: yes
  • Fixed setting: yes
  • Fuse: Safety catch
  • Material: Tubular steel construction
  • Precision: +/- 6 %
  • REACH registration available: no
  • Release mechanism: Longitudinal release
  • Scale type: without
  • Target groups:
    • Automotive
    • Industry
    • Fine Mechanics
    • Military
    • Machinery
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque (max.) [lbf in]: 18 lbf in
  • Torque (max.) [Nm]: 2 Nm
  • Torque (min.) [lbf in]: 3,6 lbf in
  • Torque (min.) [Nm]: 0,4 Nm
  • Total length [mm]: 133 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart