Mushroom head 1/2″

Article no.: 7079370
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Square drive insert

Identification numbers & Classifications

Article number 7079370
EAN / GTIN 4002805455852
Manufacturer number 7079370
L-Number L60160 761

Description

Description:

  • With 1/4″, 3/8″ or 1/2″ square drive with ball lock
  • Made of chrome-vanadium steel
  • With blue plastic cap

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Drive mount, square [inch] 2: 1/2″
  • Drive square [inch]: 1/2″
  • Head Ø 1 [mm]: 44 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Total height [mm]: 40 mm
  • Total length [mm]: 52 mm
  • Total width [mm]: 40 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart