Grinding belt 100x915 mm ZA80 PREMIUM steel/nonferrous

Article no.: 706497
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 40.20 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification & Classification

Article number 706497
Copy
EAN / GTIN 9003177064975
Copy
Manufacturer number 706497
Copy
L-Number L50140 1824
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The hard-wearing blended fabric of PREMIUM ZA-P41 PC X belts has been specially developed for demanding applications on steel and non-ferrous metals. Thanks to the use of hard zirconium, these belts are ideal for very high pressure and deliver above-average stock removal rates. Active coolants in the bond reduce heat build-up during grinding. A special feature of these Tyrolit belts is that they can also be used in wet applications with oil, emulsion or water and still deliver the best results.

Feature:

  • Shape: Fabric belt
  • Material suitability: Steel, non-ferrous metals
  • Product line: PREMIUM
  • Specification : ZA-P41 PC X JTS ZA80
  • Dimensions (W x C): 100 x 915 mm
  • Thickness: 100 mm
  • Bore: 915 mm
  • Grit size: 80
  • Tools for: Stationary belt grinder

Advantage:

  • Excellent removal rate and ideal for high-pressure processing thanks to the use of hard zirconium
  • Low heat generation during grinding thanks to active coolant in the bond
  • Hard-wearing mixed fabric for a robust belt structure
  • Grit sizes 24, 36 and 100 available on request

Application:

  • For demanding applications on steel and non-ferrous metals
  • Especially for wet applications with oil, emulsion or water

Recommendation:

  • Grit size 40/60 for maximum removal rate
  • Grit size 80/120 for a perfect surface finish

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart