Grinding belt 75x2000 mm ZA120 PREMIUM steel/inox

Article no.: 706477
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 706477
EAN / GTIN 9003177064777
Manufacturer number 706477
L-Number L50140 2122

Description

Description:

Tyrolit PREMIUM ZA-P48 PE Y belts are particularly suitable for demanding dry applications on hard steel and stainless steel. Equipped with durable polyester fabric and hard zirconium, these belts give you excellent stock removal rates in high pressure applications. Active coolants in the bond reduce the generation of heat during grinding. This high performance product features a rugged construction and unique quality.

Feature:

  • Form: Cloth Belt
  • Specification : ZA-P48 PE Y JTS ZA120
  • Dimension (W x C): 75 x 2000 mm
  • Thickness: 75 mm
  • Drill hole: 2000 mm
  • Grain size: 120
  • Material suitability: Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Stationary belt grinder

Advantage:

  • Outstanding stock removal and ideal for grinding using high pressure through the use of hard zirconium
  • Minimal generation of heat while grinding thanks to active coolant layer
  • Durable polyester for a robust belt design

Application:

  • For demanding applications on regular and hard steel and stainless steel, especially for dry applications

Recommendation:

  • Grit size 36/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart