Grinding belt 75x2000 mm ZA80 PREMIUM steel/nonferrous

Article no.: 706471
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 706471
EAN / GTIN 9003177064715
Manufacturer number 706471
L-Number L50140 2312

Description

Description:

Using stiff polyester fabric, Tyrolit's PREMIUM ZA-P43 PE Y belt provides the highest stock removal rates on steel and nonferrous metals in light to medium pressure applications. Active coolants in the bond reduce the generation of heat during grinding. A special feature of these Tyrolit belts is that they can also be used in wet use with oil, emulsion or water and still deliver the best results.

Feature:

  • Form: Cloth Belt
  • Specification : ZA-P43 PE Y JTS ZA80
  • Dimension (W x C): 75 x 2000 mm
  • Thickness: 75 mm
  • Drill hole: 2000 mm
  • Grain size: 80
  • Material suitability: Steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Stationary belt grinder

Advantage:

  • Outstanding stock removal and ideal for grinding using light and medium pressure
  • Minimal generation of heat while grinding thanks to active coolant in the bond
  • Stiff polyester for maximum stock removal

Application:

  • For demanding applications on steel and nonferrous metals
  • In particular also for wet applications with oil, emulsion or water

Recommendation:

  • Grit size 36/40/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart