Grinding belt 100x610 mm A100 BASIC universal building materials

Article no.: 706407
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 706407
    EAN / GTIN 9003177064074
    Manufacturer number 706407
    L-Number L50140 2167

    Description

    Description:

    BASIC A-B06 PC X belts for portable belt grinder are universal and are used especially on wood. Their base of aluminum oxide and a fabric backing provide the operator with a reliable tool with good lifetime and high stock removal rate. The special grain coating prevents belt clogging when grinding soft materials such as wood and paints. Easy handling and assembly saves additional working hours.

    Feature:

    • Form: Cloth Belt
    • Specification : A-B06 PC X JOT A100
    • Dimension (W x C): 100 x 610 mm
    • Thickness: 100 mm
    • Drill hole: 610 mm
    • Grain size: 100
    • Material suitability: Aluminium;Wood;Stainless steel;Steel;Plastics / PVC;Gelcoat;Composite materials;Casting materials
    • Product line: BASIC
    • Tool for: Portable belt grinder

    Advantage:

    • Universal use
    • Good lifetime
    • Good stock removal

    Application:

    • For grinding various materials, especially wood, using portable hand sanders

    Recommendation:

    • Grit size 40/60 for maximum stock removal
    • Grit size 80/120 for a perfect surface finish

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart