Grinding belt 75x533 mm A40 BASIC universal building materials

Article no.: 706383
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 706383
EAN / GTIN 9003177063831
Manufacturer number 706383
L-Number L50140 1829

Description

Description:

BASIC A-B06 PC X belts for portable belt grinder are universal and are used especially on wood. Their base of aluminum oxide and a fabric backing provide the operator with a reliable tool with good lifetime and high stock removal rate. The special grain coating prevents belt clogging when grinding soft materials such as wood and paints. Easy handling and assembly saves additional working hours.

Feature:

  • Form: Cloth Belt
  • Specification : A-B06 PC X JOT A40
  • Dimension (W x C): 75 x 533 mm
  • Thickness: 75 mm
  • Drill hole: 533 mm
  • Grain size: 40
  • Material suitability: Aluminium;Wood;Stainless steel;Steel;Plastics / PVC;Gelcoat;Composite materials;Casting materials
  • Product line: BASIC
  • Tool for: Portable belt grinder

Advantage:

  • Universal use
  • Good lifetime
  • Good stock removal

Application:

  • For grinding various materials, especially wood, using portable hand sanders

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart