Water pump pliers with quick lever action 260 mm

Article no.: 706340 260
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon across flats 50 mm
    Jaw capacity for pipes 2 in
    Standard DIN ISO 8976
    Type of jaws induction hardened
    Handle plastic coated
    Material Chromium vanadium steel
    non-sparking no
    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 706340 260
    EAN / GTIN 4000896188451
    Manufacturer number 760-2

    Description

    Version:

    With quick lever actuation. No need to grasp for adjustment, can be used one-handed. Jaw serration additionally induction hardened for long working life. Teeth set opposite to the direction of rotation, for a better grip. Precise spacing due to laser-cut adjustment teeth. Handles dip coated.

    Standard:

    DIN ISO 8976

    Material:

    Chrome vanadium steel, drop forged.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart