{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cobra | |
overall length | 250 mm | |
Surface | chemically blacked | |
Hexagon across flats | 34 mm | |
Jaw capacity for pipes | 1.1/4 in | |
Number of fine adjustment steps | 19 | |
Standard | DIN ISO 8976 | |
Type of jaws | extra slim | |
Handle | plastic coated | |
Material | Chromium vanadium steel | |
non-sparking | no | |
Stepped fine adjustment | yes | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 706250 250 | |
EAN / GTIN | 4003773061267 | |
Manufacturer number | 87 51 250 |