Fiber disc FAST CHANGE 125 mm ZA60 PREMIUM steel/nonferrous/gelcoat

Article no.: 706141
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 706141
EAN / GTIN 9003177061417
Manufacturer number 706141
L-Number L50140 1971

Description

Description:

This Tyrolit Fast Change (TFC) tool is available with both thick paper and thin fibre backing. In combination with the incorporated zirconium aluminium oxide, this means maximum aggressiveness as well as the longest possible lifetime for the operator. Active coolants additionally ensure a cool and clean finish on the workpiece. Thanks to a hook-and-loop fastening on the back, these hook-and-loop fastening discs can be changed quickly and easily - a plus in any workshop. Especially with the disc with fiber backing, you can easily machine smaller welding seams as well as spot welds.

Feature:

  • Form: Paper Disc
  • Specification : ZA-P45 P F ZA60
  • Diameter: 125 mm
  • Grain size: 60
  • Material suitability: Steel;Stainless steel;Wood;Aluminium;Plastics / PVC;Gelcoat;Composite materials;Casting materials
  • Product line: PREMIUM
  • Tool for: Dual action sander

Advantage:

  • Combination of zirconia alumina and a unique, strong paper backing for maximum abrasiveness and lifetime
  • Active coolant in the bond for cool and clean grinding
  • Tyrolit Fast Change system for quick and easy wheel changes thanks to hook-and-loop fastening

Application:

  • For coarse and fine grinding of steel, nonferrous metals, composites and gel coat

Recommendation:

  • Grit size 40 for grinding smaller welding seams and spot weld seams
  • Grit size 60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart