Natural fibre disc NATURAL FIBER 115x22 mm ZA36-P48 N PREMIUM steel/inox

Article no.: 706128
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Fibre disc

    Identification numbers & Classifications

    Article number 706128
    EAN / GTIN 9003177061288
    Manufacturer number 706128

    Description

    Description:

    This PREMIUM natural fibre disc makes derusting, deburring as well as rough grinding of various steel and stainless steel qualities easy. Mounting with zirconium aluminium oxide as well as an additional cooling layer it offers a very good removal. A special feature is the natural fiber carrier body made of jute fibre - on the one hand this is environmentally friendly, on the other hand it has a long lifetime due to its trimmability and also enables cool grinding.

    Feature:

    • Form: Natural Fiber Disc
    • Specification : ZA-P48 N ZA36
    • Dimension (D x H): 115 x 22 mm
    • Diameter: 115 mm
    • Drill hole: 22 mm
    • Grain size: 36
    • Material suitability: Steel;Stainless steel
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • Zirconia alumina and an additional coolant layer ensures very good stock removal
    • Environmentally friendly, trimmable jute fibre core guarantees maximum lifetime
    • Core helps to transport the heat away and ensures cool grinding

    Application:

    • For coarse grinding work as well as for removing rust and burrs from regular and hard steel and stainless steel surfaces

    Recommendation:

    • Grit size 36 for maximum stock removal
    • Grit size 60 for general grinding work

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart