Fiber disc 180x22 mm ZA-P43 V ZA36 PREMIUM steel

Article no.: 706088
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Fibre disc

Identification numbers & Classifications

Article number 706088
EAN / GTIN 9003177060885
Manufacturer number 706088

Description

Description:

This PREMIUM fibre disc with zirconium aluminium oxide offers an efficient way of removing material as well as deburring or derusting surfaces made of steel. In particular, you benefit from low vibration development, which contributes to extremely comfortable working with these products. Complete your tasks efficiently with these high-quality tools.

Feature:

  • Form: FIBER Disc
  • Specification : ZA-P43 V ZA36
  • Dimension (D x H / DEVICE): 180 x 22 / 4 mm
  • Diameter: 180 mm
  • Drill hole: 22 mm
  • Grain size: 36
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Zirconia alumina ensures high abrasion when working on steel and very good stock removal
  • Low level of vibration for comfortable working
  • Strong backing

Application:

  • For coarse and fine grinding work as well as for removing rust and burrs from steel surfaces

Recommendation:

  • Grit size 24/36/40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart