Four-way rim wrench ∙ Outside hexagon profile ∙ Size 17 x 19 x 22 x Outside square 12.5 = 1/2 inch mm

Article no.: 705V-02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 705V-02
EAN / GTIN 4000896029396
Manufacturer number 705V-02

Description

Description:

  • For passenger cars, vans and people carriers
  • With Outside square 12.5 = 1/2
    for series 900 sockets
  • Surface: chrome-plated
  • DIN 3119, ISO 6788
  • Made in Germany
  • Output: Outside hexagon profile
  • Wrench size: 17 x 19 x 22 x Outside square 12.5 = 1/2 inch mm
  • Dimensions / length: 380 mm
  • Net weight: 1.33 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart