Cloth sheet 230x280 mm A180 BASIC wood/paints/lacquers

Article no.: 705995
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sandpaper

Identification numbers & Classifications

Article number 705995
EAN / GTIN 9003177059957
Manufacturer number 705995
L-Number L50140 2344

Description

Description:

With these versatile BASIC cloth sheets, you can easily perform levelling, smoothing and even light deburring work. Thanks to the open distribution of grain, they are perfect for dry grinding and deliver excellent results every time. Whether you're a beginner or an expert, you'll be well equipped with the sheets on cloth backing.

Feature:

  • Form: CLOTH Sheet
  • Specification : A-B01 C JX
  • Dimension (T x H): 230 x 280 mm
  • Thickness: 230 mm
  • Drill hole: 280 mm
  • Grain size: 180
  • Material suitability: Wood;Steel;Stainless steel;Aluminium;Composite materials;Gelcoat;Plastics / PVC;Paint
  • Product line: BASIC
  • Tool for: Hand-operated grinding

Advantage:

  • Perfect solution for dry grinding thanks to open distribution of grain on semi-flexible cotton backing
  • Universal use
  • Broad assortment

Application:

  • For surface preparation by hand or in combination with an orbital sander
  • For levelling, smoothing, light deburring, fine grinding of coatings as well as for general surface preparation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart