Water pump pliers Cobra® chrome-plated with coated handles, overall length: 300mm

Article no.: 705950 300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
86 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Cobra
overall length 300 mm
Surface chrome-plated
Hexagon across flats 60 mm
Jaw capacity for pipes 2.3/4 in
Number of fine adjustment steps 30
Standard DIN ISO 8976
Handle Multi-component covering
Material Chrome vanadium steel
non-sparking no
Quick adjustment no
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 705950 300
EAN / GTIN 4003773014126
Manufacturer number 87 05 300

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Concave profile serrated jaws, self-clamping.
Jaws chrome-plated, handles with multi-component covering.
With push-button fine step adjustment.

Standard:

DIN ISO 8976

Material:

Chrome vanadium electro-steel, drop forged.

Optional extras:

Soft jaws No. 705805 size 180-300.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart