Alligator® water pump pliers,chrome-plated with coated handles 300 mm

Article no.: 705700 300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Alligator
overall length 300 mm
Surface chrome-plated
Hexagon across flats 60 mm
Jaw capacity for pipes 2.3/4 in
Standard DIN ISO 8976
Handle Multi-component covering
Material Chrome vanadium steel
non-sparking no
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 705700 300
EAN / GTIN 4003773042389
Manufacturer number 88 05 300

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws, self-clamping on pipes and nuts. Multi-position stepped adjustment.
Jaws chrome-plated, handles with multi-component covering.

Standard:

DIN ISO 8976

Material:

Chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart