Description:
Cutting steel is made easy with this PREMIUM cut-off wheel. Whether it's metal sheets, profiles, pipes, bars or solid material, you'll be cutting any shape in no time. The very fine grain of these discs ensures particularly low burr work. In addition to their simple and dimensionally accurate handling, these tools are particularly convincing when used in places that are difficult to access.
Feature:
- Form: 41 CUT-OFF WHEEL,REINF.
- Specification : A 100 - BFM
- Dimension (D x T x H): 63 x 2 x 10 mm
- Diameter: 63 mm
- Thickness: 2 mm
- Drill hole: 10 mm
- Grain size: 100
- Vs /max: 80 m/s
- Material suitability: Steel
- Product line: PREMIUM
- Tool for: Straight grinder
Advantage:
- Particularly thin and fine-grained wheels allow short cutting times and fatigue-free working
- Ideal for machining hard-to-reach areas
- Particularly impressive because of their long lifetime and simple, accurate handling
- Grit size 100 enables particularly low-burr cutting
Application:
- For machining different steel grades
- For cutting thin-walled metal sheets, profiles, pipes, rods and solid material