Solid rubber tyre

Article no.: 70417
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range Transport trolleys
Type of product Wheel

Identification numbers & Classifications

Article number 70417
EAN / GTIN 4017976704173
Manufacturer number 70417
L-Number L90070 363

Description

Version:

accessories

Description:

Wheels with black ESD-solid rubber tyres, wheel rims of plastic, hubs with roller bearings. Electrically conductive.

Feature:

Total load capacity (kg): 300
Wheel size (mm): 260 x 56
Tyres: Solid rubber-ESD
Rim: plastic grey
Bearing: roller bearing
Length of hub (mm): 75 displaced
Bore-Ø (mm): 25

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart