Scriber with tungsten carbide point

Article no.: 704.45
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scriber

Identification & Classification

Article number 704.45
EAN / GTIN 7610733004584
Manufacturer number PB 704.45
L-Number L60060 1183

Description

Description:

  • Scriber with Tungsten Carbide Point
  • for use with hard materials < 40 HRC
  • precise scribing and scoring of surfaces in manufacturing
  • precise tips that have been machined on both sides, high hardness, extremely durable
  • chrome-plated, permanent corrosion protection
  • slim handle, compact and for universal applications
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 45 mm
  • Diameter: 4 mm
  • Whole length: 160 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart