CXT2 probe kit for CX-1, CX-2, 816 CL &, 817 CL

Article no.: 7034000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Height gauge

    Identification numbers & Classifications

    Article number 7034000
    EAN / GTIN 4059192056605
    Manufacturer number 7034000
    L-Number L40120 16

    Description

    Version:

    • Accessory kit for small parts and delicate grooves, recesses and bores
    • in a practical wooden case
    • suitable for 817 h4 carriers with 8 mm mounting bore
    • Consisting of:
      Base with 8 mm holding shaft
      Depth probe
      Probe shoe for grooves and recesses
      Spherical measuring probe
      Conical measuring probe
      Extension
      Adapter for M2.5 measuring anvils

    Description:

    Universal probe set complete 817 ts3
    • Accessory set for small parts and filigree grooves
    • Punches and boresin practical wooden casesuitable for carrier 817 h4 with 8 mm
    • Take-up bore consisting of:
    • ase body with 8 mm mounting shaft depth gauge
    • Probe shoe for grooves and recesses
    • Ball gauge
    • Taper gauge
    • Extension adapter for M2.5 measuring inserts

    Feature:

    • Calibration type: Uncalibrated
    • Product name: Universal probe set complete
    • Accessory categories (eShop): Probe sets, Digimar
    • Product group name: Height gauges
    • Product group name: Digimar
    • Product type: 817 ts3

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart