Solid rubber tyre

Article no.: 70217
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Application range Transportwagen
    Type of product Wheel

    Identification numbers & Classifications

    Article number 70217
    EAN / GTIN 4017976702179
    Manufacturer number 70217
    L-Number L90070 234

    Description

    Version:

    accessories

    Description:

    Wheels with black solid rubber tyres, wheel rims of plastic, hubs with roller bearings.

    Feature:

    Total load capacity (kg): 300
    Wheel size (mm): 260 x 56
    Tyres: Solid rubber
    Rim: plastic red
    Bearing: roller bearing
    Length of hub (mm): 75 displaced
    Bore-Ø (mm): 25

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart