Universal anvil dolly L.70/60mm

Article no.: 70210010
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand anvil

Identification numbers & Classifications

Article number 70210010
EAN / GTIN 4018754041626
Manufacturer number 70210010
L-Number L60010 1653

Description

Feature:

  • Height mm (h): 58 mm
  • Length [mm): 70/60 mm
  • Weight: 1110 g
  • Width mm (b): 50/45 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart