Plastic hammer D.60mm 1900g 73Shore

Article no.: 70191060
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 70191060
EAN / GTIN 4018754307203
Manufacturer number 70191060
L-Number L60010 6640

Description

Description:

  • With a metal ball in the hammer head for backlash-free working
  • With replaceable heads made of medium-hard polyurethane and hickory handle

Feature:

  • Diameter (mm): 60 mm
  • Hardness: 73 Shore
  • L1: 360 mm
  • L2: 145 mm
  • Length [mm): 365 mm
  • Weight: 1900 g

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart