Heavy duty combination pliers, chrome-plated VDE insulated 225 mm

Article no.: 701900 225
plus VAT at the current rate Prices plus delivery costs
on request
In stock
70 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 225 mm
Cutting capacity hard wire up to ⌀ 3 mm
Cutting capacity piano wire up to ⌀ 2.5 mm
Norm DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201
Handle Multi-component covering
Material Special tool steel
Surface chrome-plated
non-sparking no
Type of product Multi-function pliers

Identification numbers & Classifications

Article number 701900 225
EAN / GTIN 4003773010036
Manufacturer number 02 06 225

Description

Version:

Considerable cutting performance with little effort. Serrated jaws. Cutting edges additionally induction hardened (approx. 63 HRC); also suitable for piano wire. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V.
Jaws chrome-plated, handles with multi-component covering.

Standard:

DIN ISO 5746.

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart