Nylon hammer L.265mm 232g 75Shore

Article no.: 70171027
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 70171027
EAN / GTIN 4018754197552
Manufacturer number 70171027
L-Number L60010 4370

Description

Description:

  • With interchangeable heads made of impact resistant nylon VESTAMID and hickory handle

Feature:

  • Diameter (mm): 27 mm
  • Hardness: 75 Shore
  • L1: 265 mm
  • L2: 90 mm
  • Length [mm): 270 mm
  • Weight: 232 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart