{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
electrostatic characteristic | VDE 1000 V | |
Cutting capacity hard wire up to ⌀ | 2.2 mm | |
Cutting capacity piano wire up to ⌀ | 1.8 mm | |
Standard | DIN ISO 5746; DIN EN IEC 60900 / VDE 0682-201 | |
Jaw characteristics | serrated | |
Handle | Multi-component covering with non-slip Haptoprene surface | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
non-sparking | no | |
Type of product | Multi-function pliers |
Article number | 701710 180 | |
EAN / GTIN | 4045197501424 | |
Manufacturer number | 701710 180 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Vanadium steel combination pliers, chrome-plated VDE insulated 180 mm
on request
In stock
346 pieces in stock
£21.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,580 pieces in stock
£14.10
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw characteristics | serrated | serrated |
non-sparking | no | no |
overall length | 180 | 180 |
Handle | Multi-component covering with non-slip Haptoprene surface | Multi-component covering |
Standard | DIN ISO 5746 ;DIN EN IEC 60900 / VDE 0682-201 | similar to DIN ISO 5746 ;DIN EN IEC 60900 / VDE 0682-201 |
Cutting capacity piano wire up to ⌀ | 1.8 | 1.8 |
Type of product | Multi-function pliers | Multi-function pliers |