Rubber composition hammer L.350mm 527g 90Shore

Article no.: 70140002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 70140002
EAN / GTIN 4018754041244
Manufacturer number 70140002
L-Number L60010 3056

Description

Description:

  • Made of tough, hard rubber with a hardness of approx. 90 Shore A.
  • According to DIN 5128-90
  • With polished ash handle

Feature:

  • Diameter (mm): 65 mm
  • Hardness: 90 Shore
  • L1: 350 mm
  • L2: 115 mm
  • Length [mm): 350 mm
  • Weight: 527 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart