Planishing and grooving hammer Head-D.30mm L.320mm

Article no.: 70130012
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 70130012
    EAN / GTIN 4018754041206
    Manufacturer number 70130012
    L-Number L60010 2609

    Description

    Feature:

    • Impact surface: 30 mm
    • Flat contacts: 36 x 10 mm
    • Diameter (mm): 30 mm
    • L1: 320 mm
    • L2: 160 mm
    • Length [mm): 330 mm
    • Weight: 545 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart