Pecking hammer Head-D.40mm L.300mm

Article no.: 70130011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 70130011
    EAN / GTIN 4018754041190
    Manufacturer number 70130011
    L-Number L60010 6198

    Description

    Description:

    • Extra large, extra thin web and tiller

    Feature:

    • Impact surface: 40 mm
    • Diameter (mm): 40 mm
    • L1: 300 mm
    • L2: 135 mm
    • Length [mm): 325 mm
    • Weight: 764 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart