Pecking hammer Head-D.35mm L.300mm

Article no.: 70130007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 70130007
EAN / GTIN 4018754041152
Manufacturer number 70130007
L-Number L60010 1780

Description

Description:

  • short form
  • With round, flat track and tip

Feature:

  • Impact surface: 35 mm
  • Diameter (mm): 35 mm
  • L1: 300 mm
  • L2: 135 mm
  • Length [mm): 300 mm
  • Weight: 357 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart