Engineers hammer 3/4lb. L.310mm

Article no.: 70120006
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 70120006
EAN / GTIN 4018754041084
Manufacturer number 70120006
L-Number L60010 1358

Description

Description:

  • With ash handle

Feature:

  • lb.: 3/4 lb.
  • L1: 310 mm
  • L2: 93 mm
  • Length [mm): 306 mm
  • Weight: 454 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart