Engineers hammer 1 1/2lb. L.350mm

Article no.: 70120004
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 70120004
EAN / GTIN 4018754041060
Manufacturer number 70120004
L-Number L60010 3959

Description

Description:

  • With ash handle

Feature:

  • lb.: 1 1/2 lb.
  • L1: 350 mm
  • L2: 118 mm
  • Length [mm): 360 mm
  • Weight: 790 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart