Engineers hammer 1lb. L.320mm

Article no.: 70120002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 70120002
EAN / GTIN 4018754041046
Manufacturer number 70120002
L-Number L60010 1713

Description

Description:

  • With ash handle

Feature:

  • lb.: 1 lb.
  • L1: 320 mm
  • L2: 99 mm
  • Length [mm): 325 mm
  • Weight: 572 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart