Engineers hammers 2000 g L.400mm

Article no.: 70110017
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 70110017
    EAN / GTIN 4018754306954
    Manufacturer number 70110017
    L-Number L60220 1

    Description

    Description:

    • Steel shaft protection sleeve for optimal protection against failures
    • Ergonomically shaped, double-curved hickory wood handle
    • Lacquered handle end provides better grip
    • Complies with DIN 1041
    • The DIN and weight information is embossed in the hammer head

    Feature:

    • Weight hammer head: 2000
    • L1: 400 mm
    • L2: 155 mm
    • Length [mm): 396 mm
    • Weight: 2285 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart