Engineers hammers 1500 g L.380mm

Article no.: 70110016
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 70110016
EAN / GTIN 4018754306947
Manufacturer number 70110016
L-Number L60010 6683

Description

Description:

  • Steel shaft protection sleeve for optimal protection against failures
  • Ergonomically shaped, double-curved hickory wood handle
  • Lacquered handle end provides better grip
  • Complies with DIN 1041
  • The DIN and weight information is embossed in the hammer head

Feature:

  • Weight hammer head: 1500
  • L1: 380 mm
  • L2: 145 mm
  • Length [mm): 382 mm
  • Weight: 1617 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart