Wheels with pneumatic tyre

Article no.: 70102
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel

Identification numbers & Classifications

Article number 70102
EAN / GTIN 4017976640914
Manufacturer number 70102
L-Number L90070 199

Description

Version:

accessories

Description:

Wheels with black pneumatic tyres, wheel rims of plastic, hubs with roller bearings.

Feature:

Total load capacity (kg): 200
Wheel size (mm): 260 x 85
Tyres: Zig zag 2 PR
Rim: plastic red
Bearing: roller bearing
Length of hub (mm): 75
Bore-Ø (mm): 25

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart