3M Xtract™ Film Disc 360L, 127 mm, P320, 500LG, 01707

Article no.: 7010029942
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 500 pieces
  • Order steps: 500 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7010029942
EAN / GTIN 50051131017073
Manufacturer number 7010029942

Description

Version:

Brand: Xtract™
Color: Color: Purple
Industries: Composite // Transportation & Heavy Equipment // General Industrial // Metalworking // AOEM // Woodworking // Paint Preparation
Maximum Speed: 12000.0 rpm
Diameter: 127.0 mm

Description:

3M Xtract™ Film Disc 360L features a 3M™ proprietary multi-hole pattern for improved dust extraction in finishing applications. Part of the 3M Xtract™ Series, designed for optimal dust removal. Our innovative multi-hole pattern extracts dust better than 5- or 6-hole products — increasing cut and dramatically increasing disc life. The design does not need to align with the disc pad holes, making switching the discs fast, easy, and convenient. Advanced Series Abrasives from 3M are designed to deliver an unbeatable combination of performance and value.

Feature:

3M Xtract™ proprietrary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity, and provide a cleaner work environment
Open coat and load-resistant coating prevents clogging to optimize cut and product life
3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life
Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
Aluminum oxide grains cut faster and last longer than traditional garnet

Note:

Use to sand softwood, paints and other materials

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart