3M Xtract™ Paper Disc 236U, 127 mm, P180, C-Weight, PN55500

Article no.: 7010029930
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7010029930
EAN / GTIN 30051141555004
Manufacturer number 7010029930

Description

Version:

Brand: Xtract™
Color: Color: Yellow
Industries: Metalworking // Composite // General Industrial // Transportation & Heavy Equipment // Woodworking // Paint Preparation // AOEM
Maximum Speed: 12000.0 rpm
Diameter: 127.0 mm

Description:

3M Xtract™ Paper Disc 236U features a 3M™ proprietary multi-hole pattern for improved dust extraction in finishing applications. Part of the 3M Xtract Series, designed for optimal dust removal. Our innovative multi-hole pattern extracts dust better than 5- or 6-hole products — increasing cut and dramatically increasing disc life. The design does not need to align with the disc pad holes, making switching the discs fast, easy, and convenient. Advanced Series Abrasives from 3M are designed to deliver an unbeatable combination of performance and value. Open coat construction and a load-resistant coating further prevent clogging.

Feature:

3M Xtract™ proprietrary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity, and provide a cleaner work environment
Open coat and load-resistant coating prevents clogging to optimize cut and product life
3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life
Aluminum oxide grains cut faster and last longer than traditional garnet
Strong, C-weight paper backing supports aggressive sanding

Note:

For aggressive sanding

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart