Pin punch Tip-D.1,8mm L.86mm

Article no.: 70090003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 70090003
EAN / GTIN 4018754040797
Manufacturer number 70090003
L-Number L60010 646

Description

Description:

  • With guide sleeve

Feature:

  • Diameter tool shank: 6 mm
  • Diameter of tool tip: 1,8 mm
  • Length [mm): 86 mm
  • Weight: 12 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart