Pin punch Tip-D.1,4mm L.82mm

Article no.: 70090002
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification & Classification

Article number 70090002
EAN / GTIN 4018754040780
Manufacturer number 70090002
L-Number L60010 185
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • With guide sleeve

Feature:

  • Diameter of tool tip: 1,4 mm
  • Diameter tool shank: 5,5 mm
  • Length [mm): 82 mm
  • Weight: 12 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart