Parallel pin punch Tip-D.10mm L.200mm

Article no.: 70070011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Parallel pin punches

    Identification numbers & Classifications

    Article number 70070011
    EAN / GTIN 4018754040704
    Manufacturer number 70070011
    L-Number L60010 3703

    Description

    Description:

    • DIN 6450
    • octagonal
    • Chrome vanadium, silver lacquered

    Feature:

    • Diameter of tool tip: 10 mm
    • SW Tool shank 8k: 12 mm
    • Length [mm): 200 mm
    • Weight: 159 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart