Parallel pin punch Tip-D.3mm L.175mm

Article no.: 70070009
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 70070009
EAN / GTIN 4018754040681
Manufacturer number 70070009
L-Number L60010 4054

Description

Description:

  • DIN 6450
  • octagonal
  • Chrome vanadium, silver lacquered

Feature:

  • Diameter of tool tip: 3 mm
  • SW Tool shank 8k: 10 mm
  • Length [mm): 175 mm
  • Weight: 57 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart