Drift pin Tip-D.3mm L.120mm

Article no.: 70060010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drift punch

Identification numbers & Classifications

Article number 70060010
EAN / GTIN 4018754040605
Manufacturer number 70060010
L-Number L60010 2627

Description

Description:

  • DIN 6458
  • octagonal
  • Chrome vanadium, silver lacquered

Feature:

  • Diameter of tool tip: 3 mm
  • SW Tool shank 8k: 10 mm
  • Length [mm): 120 mm
  • Weight: 60 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart