Centre punch Shaft-D.10mm L.120mm

Article no.: 70050005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Centre punches

Identification numbers & Classifications

Article number 70050005
EAN / GTIN 4018754040513
Manufacturer number 70050005
L-Number L60010 1264

Description

Description:

  • DIN 7250
  • octagonal
  • Chrome vanadium, silver lacquered

Feature:

  • SW Tool shank 8k: 10 mm
  • Gr.: 120 x 10
  • Length [mm): 120 mm
  • Weight: 63 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart